![20X57 CR WI HE30](/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGszTDJobU1pOHhNRGN4TnpZMk56ZzFNak14T0M5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3xhYTlhMmU5NmY0NWRjMWQxNmIwMzk3ZGVmMTJiYjAzZDZjZThiMDUzMzBkYzBhM2Y5NGIzMDY1MDhjZDgzYTU2)
![20X57 CR WI HE30](/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGszTDJobU1pOHhNRGN4TnpZMk56ZzFNak14T0M5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3xhYTlhMmU5NmY0NWRjMWQxNmIwMzk3ZGVmMTJiYjAzZDZjZThiMDUzMzBkYzBhM2Y5NGIzMDY1MDhjZDgzYTU2)
DODGE
DODGE
20X57 CR WI HE30
DODGE DODGE
Description
20X57 CR WI HE30 WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Part #
206440
BDI #
266249
Details
5019.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X57-CR-WI-HE30/p/266249
Your Price
$ 5,019.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
232.693
EAN
0782476350178
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh