https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOXxpbWFnZS9qcGVnfGFEZzBMMmhtWkM4eE1EYzJPVFV3T0RJek56TTBNaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVmhmU0VWZlNGSkNYek13TUhnek1EQXVhbkJufDJlNzIyNmQwMjQ2MDdkNmU2MDQxZTk2NjMwZWRhZjI5YTFlNTFkMjEwOTdlNWIxMjRkYjRiZWY1YTljOWRhNjM
DODGE
DODGE
20X63 CR DR HE45 MDX 1/2 HBG LAG
DODGE DODGE
Description
20X63 CR DR HE45 MDX 1/2 HBG LAG ; DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Part #
201556
BDI #
19377839
Details
10150.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X63-CR-DR-HE45-MDX-1-2-HBG-LAG/p/19377839
Your Price
$ 10,150.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
395.888
EAN
0782476659073
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
201556
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh