https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhREEzTDJneVl5OHhNRGN4TnpZMU56TXdNVEF5TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlVFeE9Yek13TUhnek1EQXVhbkJufGJlZmRjM2IzYjQ0YWYwMzVkZGUwN2ZmM2JhMTBmNmJjOGE5ODM0ODc5Mjc4ZTc5OTY3ZmJhNDAxZjNlMWJjZmQ
DODGE
DODGE
20X87 ST DR XT80 1/2 PLN SPECIAL W/ SHFT
DODGE DODGE
Description
20X87 ST DR XT80 1/2 PLN SPECIAL W/ SHFT, PA93698-1000 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 87" Face Width; Bushed Mount; XT80 Bushing; Heavy Duty Class; 20" Pulley Diameter; 7-1/2 To 8" Bushing Bore Range; 1 Keyseats
Part #
PA93698-1000
BDI #
27304642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X87-ST-DR-XT80-1-2-PLN-SPECIAL-W-SHFT/p/27304642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477753084
Weight / US pound
1124
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT80
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA93698-1000
Long Description
Conveyor Pulley; Drum; Straight Face; 87" Face Width; Bushed Mount; XT80 Bushing; Heavy Duty Class; 20" Pulley Diameter; 7-1/2 To 8" Bushing Bore Range; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
7-1/2 To 8 Inch | 190.5 To 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
87 Inch | 2209.8 Millimeter
Length Thru Bore
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh