![24X24 CR DR HE35](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl)
![24X24 CR DR HE35](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl)
DODGE
DODGE
24X24 CR DR HE35
DODGE DODGE
Description
24X24 CR DR HE35 DRUM PULLEY
Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 2.78" Length Thru Bore; 1 Keyseats
Part #
203828
BDI #
265052
Details
1873.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X24-CR-DR-HE35/p/265052
Your Price
$ 1,873.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
106.24
EAN
0782475567546
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
24X24 CR DR HE35
Manufacturer Internal Number
203828
Weight / LBS
234
Long Description
Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 2.78" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh