![24X30 CR DR HE35](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl)
![24X30 CR DR HE35](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl)
DODGE
DODGE
24X30 CR DR HE35
DODGE DODGE
Description
24X30 CR DR HE35 DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Part #
203833
BDI #
265056
Details
2061.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X30-CR-DR-HE35/p/265056
Your Price
$ 2,061.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
121.563
EAN
0782475566068
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
30 Inch | 762 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh