https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOXxpbWFnZS9qcGVnfGFEZzBMMmhtWkM4eE1EYzJPVFV3T0RJek56TTBNaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVmhmU0VWZlNGSkNYek13TUhnek1EQXVhbkJufDJlNzIyNmQwMjQ2MDdkNmU2MDQxZTk2NjMwZWRhZjI5YTFlNTFkMjEwOTdlNWIxMjRkYjRiZWY1YTljOWRhNjM
DODGE
DODGE
24X32 CR DR HE30 MDX 1/2 HBG LAG
DODGE DODGE
Description
24X32 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE30 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Part #
201563
BDI #
19377728
Details
4874.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X32-CR-DR-HE30-MDX-1-2-HBG-LAG/p/19377728
Your Price
$ 4,874.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
369.556
EAN
0782476659158
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
201563
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE30 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Face Width
32 Inch | 812.8 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh