https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh
DODGE
DODGE
24X38 CR DR XT40 MDX 1/2 HBG LAG
DODGE DODGE
Description
24X38 CR DR XT40 MDX 1/2 HBG LAG ; DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
234347
BDI #
20505013
Details
5658.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X38-CR-DR-XT40-MDX-1-2-HBG-LAG/p/20505013
Your Price
$ 5,658.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
247.208
EAN
0782476904289
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
234347
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh