![24X44 CR DR XT35 MDX 3/8 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh)
![24X44 CR DR XT35 MDX 3/8 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh)
DODGE
DODGE
24X44 CR DR XT35 MDX 3/8 HBG LAG
DODGE DODGE
Description
24X44 CR DR XT35 MDX 3/8 HBG LAG ; DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Part #
234506
BDI #
20505331
Details
5485.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X44-CR-DR-XT35-MDX-3-8-HBG-LAG/p/20505331
Your Price
$ 5,485.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
271.248
EAN
0782476905873
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
234506
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh