https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGN4TnpZMk56STJNalE1TkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmU0VWZk16QXdlRE13TUM1cWNHY3xkYmQ3Nzk3ZmU1NzM1ZGUwYjJlMTdlMDc3MTg0ZWIwYTRmYjZjYWIwZDNmZWVkYjQzODU0OTFkNGUxOGU2OGFj
DODGE
DODGE
24X54 ST DR HE45
DODGE DODGE
Description
24X54 ST DR HE45 DRUM PULLEY
Conveyor Pulley; Drum; Straight Face; 54" Face Width; Bushed Mount; HE45 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Part #
223452
BDI #
268780
Details
5693.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X54-ST-DR-HE45/p/268780
Your Price
$ 5,693.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
167.829
EAN
0782476340858
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 54" Face Width; Bushed Mount; HE45 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
54 Inch | 1371.6 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh