![24X63 CR DR XT70 MDX 1/2 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh)
![24X63 CR DR XT70 MDX 1/2 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh)
DODGE
DODGE
24X63 CR DR XT70 MDX 1/2 HBG LAG
DODGE DODGE
Description
24X63 CR DR XT70 MDX 1/2 HBG LAG, 220694 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; XT70 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
220694
BDI #
27316867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X63-CR-DR-XT70-MDX-1-2-HBG-LAG/p/27316867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477702792
Weight / US pound
1366.05
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT70
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220694
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; XT70 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Face Width
63 Inch | 1600.2 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
6-7/16 To 7 Inch | 163.513 To 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh