https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFkyTDJnNFppOHhNRGN4TnpZMk9EWTNNVFV4T0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZNekF3ZURNd01DNXFjR2N8YmIyNWIwZmU4Y2E0MmYzMWVhM2JkMTEzYjQ2ZDEwOWViNGRiZGY2MzVmOTUwYjk1Yzg5OGJmZDFkMTlkOWI2OQ
DODGE
DODGE
30X51 CR DR HE70 MDX
DODGE DODGE
Description
30X51 CR DR HE70 MDX DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
224141
BDI #
269212
Details
11932.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X51-CR-DR-HE70-MDX/p/269212
Your Price
$ 11,932.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
676.306
EAN
0782476331962
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE70
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats
Length Thru Bore
4.45 Inch | 113.03 Millimeter
Bushing Bore Range
4-7/16 To 7 Inch | 112.713 To 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh