https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh
DODGE
DODGE
30X51 CR DR XT60 MDX 1/2 HBG LAG
DODGE DODGE
Description
30X51 CR DR XT60 MDX 1/2 HBG LAG ; DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
234403
BDI #
20505125
Details
12794.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X51-CR-DR-XT60-MDX-1-2-HBG-LAG/p/20505125
Your Price
$ 12,794.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
541.589
EAN
0782476904845
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
234403
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh