https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGN4TnpZMk56STJNalE1TkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmU0VWZk16QXdlRE13TUM1cWNHY3xkYmQ3Nzk3ZmU1NzM1ZGUwYjJlMTdlMDc3MTg0ZWIwYTRmYjZjYWIwZDNmZWVkYjQzODU0OTFkNGUxOGU2OGFj
DODGE
DODGE
30X54 ST DR HE50
DODGE DODGE
Description
30X54 ST DR HE50 DRUM PULLEY
Conveyor Pulley; Drum; Straight Face; 54" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 30" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Part #
223481
BDI #
268808
Details
8420.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X54-ST-DR-HE50/p/268808
Your Price
$ 8,420.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
237.682
EAN
0782476341138
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE50
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 54" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 30" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
54 Inch | 1371.6 Millimeter
Length Thru Bore
3.7 Inch | 93.98 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh