https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOXxpbWFnZS9qcGVnfGFEZzBMMmhtWkM4eE1EYzJPVFV3T0RJek56TTBNaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVmhmU0VWZlNGSkNYek13TUhnek1EQXVhbkJufDJlNzIyNmQwMjQ2MDdkNmU2MDQxZTk2NjMwZWRhZjI5YTFlNTFkMjEwOTdlNWIxMjRkYjRiZWY1YTljOWRhNjM
DODGE
DODGE
36X44 CR DR HE60 MDX 1/2 HBG LAG
DODGE DODGE
Description
36X44 CR DR HE60 MDX 1/2 HBG LAG ; DRUM PULLEY
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
201652
BDI #
19377854
Details
14382.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X44-CR-DR-HE60-MDX-1-2-HBG-LAG/p/19377854
Your Price
$ 14,382.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1216.72
EAN
0782476660048
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
201652
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh