![36X46 ST DR HE60](/medias/INDDODPLYXXX-DRM-ST-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGN4TnpZMk56STJNalE1TkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmU0VWZk16QXdlRE13TUM1cWNHY3xkYmQ3Nzk3ZmU1NzM1ZGUwYjJlMTdlMDc3MTg0ZWIwYTRmYjZjYWIwZDNmZWVkYjQzODU0OTFkNGUxOGU2OGFj)
![36X46 ST DR HE60](/medias/INDDODPLYXXX-DRM-ST-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREJoTDJobU9TOHhNRGN4TnpZMk56STJNalE1TkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmU0VWZk16QXdlRE13TUM1cWNHY3xkYmQ3Nzk3ZmU1NzM1ZGUwYjJlMTdlMDc3MTg0ZWIwYTRmYjZjYWIwZDNmZWVkYjQzODU0OTFkNGUxOGU2OGFj)
DODGE
DODGE
36X46 ST DR HE60
DODGE DODGE
Description
36X46 ST DR HE60 DRUM PULLEY
Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 36" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
223493
BDI #
268820
Details
8043.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X46-ST-DR-HE60/p/268820
Your Price
$ 8,043.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
197.766
EAN
0782476341251
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; HE60 Bushing; Heavy Duty Class; 36" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Face Width
46 Inch | 1168.4 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh