https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-MDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNRGN4TnpZMk1qSXhOakl5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3wzNjUyYWJmMGQzMWUyNjA3YmJjYzYwNzcwNTkwNzNjZDMxOWI1M2E1N2VjNjQyODUxNWExMjYzMzg1YmY1NzVl
DODGE
DODGE
36X51 CR WI HE50 MD
DODGE DODGE
Description
36X51 CR WI HE50 MD WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; HE50 Bushing; Mine Duty Class; 36" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Part #
224957
BDI #
19379966
Details
29933.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X51-CR-WI-HE50-MD/p/19379966
Your Price
$ 29,933.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
779.972
EAN
0782475695867
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE50
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
224957
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; HE50 Bushing; Mine Duty Class; 36" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Pulley Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
3.7 Inch | 93.98 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh