![42X20 CR DR XT40](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFUyTDJnellTOHhNRGN4TnpZMk5EVTBNamMxTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkYTdiMzRhMzNjYmMzMDNiOTNjMWY0M2IzOGJhNmQyNDZmZTIzNThlZDBlMDgxZjFjNjcwN2ZlOWJmMGE4NWFm)
![42X20 CR DR XT40](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFUyTDJnellTOHhNRGN4TnpZMk5EVTBNamMxTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkYTdiMzRhMzNjYmMzMDNiOTNjMWY0M2IzOGJhNmQyNDZmZTIzNThlZDBlMDgxZjFjNjcwN2ZlOWJmMGE4NWFm)
DODGE
DODGE
42X20 CR DR XT40
DODGE DODGE
Description
42X20 CR DR XT40 ; POR DRUM PULLEY NON-RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
232427
BDI #
22273997
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/42X20-CR-DR-XT40/p/22273997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
241.311
EAN
0782476823283
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
232427
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Face Width
20 Inch | 508 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh