https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjh8aW1hZ2UvanBlZ3xhRFl3TDJnNFppOHhNRGN4TnpZMk5qSTNPVFExTkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVgwaFNRbDh6TURCNE16QXdMbXB3Wnd8OTU5YWNjYTNhYWM1MTA1MWMyOTM0NmZjY2FiM2IwOTlmZmYxYzRjMjdlYmU1N2I3ZTk1MDA0MmQyYTliMDEyOQ
DODGE
DODGE
42X60 ST DR XT100 MDX 1/2 HGB W/ SHAFT
DODGE DODGE
Description
42X60 ST DR XT100 MDX 1/2 HGB W/ SHAFT, PA03891-10 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT100 Bushing; Mine Duty Extra Class; 42" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Part #
PA03891-10
BDI #
27304287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/42X60-ST-DR-XT100-MDX-1-2-HGB-W-SHAFT/p/27304287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477786600
Weight / US pound
7971
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT100
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA03891-10
Long Description
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT100 Bushing; Mine Duty Extra Class; 42" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Pulley Diameter
42 Inch | 1066.8 Millimeter
Face Width
60 Inch | 1524 Millimeter
Bushing Bore Range
8-1/2 To 10 Inch | 215.9 To 254 Millimeter
Length Thru Bore
6.188 Inch | 157.175 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh