https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFUyTDJnellTOHhNRGN4TnpZMk5EVTBNamMxTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkYTdiMzRhMzNjYmMzMDNiOTNjMWY0M2IzOGJhNmQyNDZmZTIzNThlZDBlMDgxZjFjNjcwN2ZlOWJmMGE4NWFm
DODGE
DODGE
48X12 CR DR XT45
DODGE DODGE
Description
48X12 CR DR XT45 ; POR DRUM PULLEY NON-RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Part #
229938
BDI #
22273947
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/48X12-CR-DR-XT45/p/22273947
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
236.775
EAN
0782476963781
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
229938
Long Description
Conveyor Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
3-7/16 To 4-7/16 Inch | 87.313 To 112.713 Millimeter
Face Width
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh