https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFUyTDJnellTOHhNRGN4TnpZMk5EVTBNamMxTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkYTdiMzRhMzNjYmMzMDNiOTNjMWY0M2IzOGJhNmQyNDZmZTIzNThlZDBlMDgxZjFjNjcwN2ZlOWJmMGE4NWFm
DODGE
DODGE
48X16 CR DR XT50
DODGE DODGE
Description
48X16 CR DR XT50 ; POR DRUM PULLEY NON-RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Part #
229945
BDI #
22273839
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/48X16-CR-DR-XT50/p/22273839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
274.423
EAN
0782476963859
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT50
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
229945
Long Description
Conveyor Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-15/16 To 4-15/16 Inch | 100.013 To 125.413 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Face Width
16 Inch | 406.4 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh