![48X20 CR DR XT50 1/2 HGB LAG CONV](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjV8aW1hZ2UvanBlZ3xhREZsTDJnNVlTOHhNRGN4TnpZMU9EUTRNRFkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOUlVa0pmTXpBd2VETXdNQzVxY0djfGY2YTQ2ZmZiY2M3MjExYjFjYWFiZTFjZTVjZjY2MjdlYzNlY2MzMjZiM2FmYmZkYTc2YmZmNjdhNjE4ZWFiNWY)
![48X20 CR DR XT50 1/2 HGB LAG CONV](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjV8aW1hZ2UvanBlZ3xhREZsTDJnNVlTOHhNRGN4TnpZMU9EUTRNRFkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOUlVa0pmTXpBd2VETXdNQzVxY0djfGY2YTQ2ZmZiY2M3MjExYjFjYWFiZTFjZTVjZjY2MjdlYzNlY2MzMjZiM2FmYmZkYTc2YmZmNjdhNjE4ZWFiNWY)
DODGE
DODGE
48X20 CR DR XT50 1/2 HGB LAG CONV
DODGE DODGE
Description
48X20 CR DR XT50 1/2 HGB LAG CONV, 220979 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Part #
220979
BDI #
27294160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/48X20-CR-DR-XT50-1-2-HGB-LAG-CONV/p/27294160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477757181
Weight / US pound
868
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT50
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220979
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Face Width
20 Inch | 508 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bushing Bore Range
3-15/16 To 4-15/16 Inch | 100.013 To 125.413 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh