https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh
DODGE
DODGE
48X51 CR DR XT100 MDX 1/2 HBG SPECIAL
DODGE DODGE
Description
48X51 CR DR XT100 MDX 1/2 HBG SPECIAL, 220737 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT100 Bushing; Mine Duty Extra Class; 48" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Part #
220737
BDI #
27296521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/48X51-CR-DR-XT100-MDX-1-2-HBG-SPECIAL/p/27296521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477719721
Weight / US pound
3637
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT100
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220737
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT100 Bushing; Mine Duty Extra Class; 48" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
8-1/2 To 10 Inch | 215.9 To 254 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
6.188 Inch | 157.175 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh