https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-ST-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NHxpbWFnZS9qcGVnfGFEUmlMMmc0WlM4eE1EYzJPRFkxTVRVeE56azRNaTlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlUVkY5UlJGOHpNREI0TXpBd0xtcHdad3w5ZDI3YmZkNWE1NDQzZWE2NjZlZmUyMDViZmU4MTQ1ZGRmYjcyNjgwMTk4OWQzOTM3MzRkYTRiZjRmMGNhN2Nm
DODGE
DODGE
4X4 ST STL SPLT PUL N
DODGE DODGE
Description
4 X 4 ST STEEL SPLIT PUL ; POR SPLIT PULLEY
Pulley; Drum; Straight Face; 4" Face Width; Bushed Mount; N Bushing; Split Class; 4" Pulley Diameter; 3/4 To 1-11/16" Bushing Bore Range; 8-1/8" Length Thru Bore; 1 Keyseats
Part #
203061
BDI #
264595
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/4X4-ST-STL-SPLT-PUL-N/p/264595
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.071
EAN
0782475130504
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
N
Class
Split
Number of Keyseats
1
Other Features
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4X4 ST STEEL SPLIT PULLEY N
Manufacturer Internal Number
203061
Weight / LBS
2.36
Long Description
Pulley; Drum; Straight Face; 4" Face Width; Bushed Mount; N Bushing; Split Class; 4" Pulley Diameter; 3/4 To 1-11/16" Bushing Bore Range; 8-1/8" Length Thru Bore; 1 Keyseats
Pulley Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 1-11/16 Inch | 19.05 To 42.863 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh