https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-CRWN-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NHxpbWFnZS9qcGVnfGFEUTVMMmc1TVM4eE1EYzJPRFkxTVRRMU1qUTBOaTlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlEVWxkT1gxRkVYek13TUhnek1EQXVhbkJufDZjOGQ3ZmFjNDdkZGM0OTViZGQwNzMwNWQ0YjIxZjRhOWQ2ZjM3NDRhOTg2Mjg3OTQ0NjgxYTk5ZmEwNTBhMDQ
DODGE
DODGE
5X4 CR STL SPLT PUL N
DODGE DODGE
Description
5X4 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Pulley; Drum; Crowned Face; 4" Face Width; Bushed Mount; N Bushing; Split Class; 5" Pulley Diameter; 3/4 To 1-11/16" Bushing Bore Range; 8-1/8" Length Thru Bore; 1 Keyseats
Part #
203026
BDI #
264588
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/5X4-CR-STL-SPLT-PUL-N/p/264588
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.376
EAN
0782475130429
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
N
Class
Split
Number of Keyseats
1
Other Features
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5X4 CR STEEL SPLIT PULLEY N
Manufacturer Internal Number
203026
Weight / LBS
3.03
Long Description
Pulley; Drum; Crowned Face; 4" Face Width; Bushed Mount; N Bushing; Split Class; 5" Pulley Diameter; 3/4 To 1-11/16" Bushing Bore Range; 8-1/8" Length Thru Bore; 1 Keyseats
Face Width
4 Inch | 101.6 Millimeter
Bushing Bore Range
3/4 To 1-11/16 Inch | 19.05 To 42.863 Millimeter
Pulley Diameter
5 Inch | 127 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh