https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-CRWN-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NHxpbWFnZS9qcGVnfGFEUTVMMmc1TVM4eE1EYzJPRFkxTVRRMU1qUTBOaTlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlEVWxkT1gxRkVYek13TUhnek1EQXVhbkJufDZjOGQ3ZmFjNDdkZGM0OTViZGQwNzMwNWQ0YjIxZjRhOWQ2ZjM3NDRhOTg2Mjg3OTQ0NjgxYTk5ZmEwNTBhMDQ
DODGE
DODGE
5X6 CR STL SPLT PUL N
DODGE DODGE
Description
5 X 6 CR STL SPLIT PULLE ; POR SPLIT PULLEY
Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; N Bushing; Split Class; 5" Pulley Diameter; 3/4 To 1-11/16" Bushing Bore Range; 8-1/8" Length Thru Bore; 1 Keyseats
Part #
203028
BDI #
264590
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/5X6-CR-STL-SPLT-PUL-N/p/264590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.639
EAN
0782475130443
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
N
Class
Split
Number of Keyseats
1
Other Features
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5X6 CR STEEL SPLIT PULLEY N
Manufacturer Internal Number
203028
Weight / LBS
3.61
Long Description
Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; N Bushing; Split Class; 5" Pulley Diameter; 3/4 To 1-11/16" Bushing Bore Range; 8-1/8" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
5 Inch | 127 Millimeter
Bushing Bore Range
3/4 To 1-11/16 Inch | 19.05 To 42.863 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Face Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh