https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-CRWN-2QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NnxpbWFnZS9qcGVnfGFHWTBMMmd4T1M4eE1EYzJPREk0T0RJNE5EY3dNaTlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlEVWxkT1h6SlJSRjh6TURCNE16QXdMbXB3Wnd8M2Y2NmI5OWUzM2JhOTZiMDJhMWEzYjQ0NzNkNDQwMmRlZWQ1MjMxNjRmOTMyNmMxNzBmYjBmMDExZGFjN2IxYg
DODGE
DODGE
6X12 CR STL SPLT PUL 2-SF
DODGE DODGE
Description
6 X 12 CR STEEL SPLIT PU ; POR SPLIT PULLEY
Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; SF Bushing; Split Class; 6" Pulley Diameter; 3/4 To 2-3/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
200008
BDI #
264333
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/6X12-CR-STL-SPLT-PUL-2-SF/p/264333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.634
EAN
0782475129102
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Class
Split
Number of Keyseats
1
Other Features
Double QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6X12 CR STEEL SPLIT PULLEY 2SF
Manufacturer Internal Number
200008
Weight / LBS
12.41
Long Description
Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; SF Bushing; Split Class; 6" Pulley Diameter; 3/4 To 2-3/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pulley Diameter
6 Inch | 152.4 Millimeter
Bushing Bore Range
3/4 To 2-3/16 Inch | 19.05 To 55.563 Millimeter
Face Width
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh