DODGE
DODGE
6X4 CR STL SPLT PUL SF
DODGE DODGE
Description
6 X 4 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Pulley; Drum; Crowned Face; 4" Face Width; Bushed Mount; SF Bushing; Split Class; 6" Pulley Diameter; 3/4 To 2-3/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
200003
BDI #
264328
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/6X4-CR-STL-SPLT-PUL-SF/p/264328
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.384
EAN
0782475129058
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Class
Split
Number of Keyseats
1
Other Features
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6X4 CR STEEL SPLIT PULLEY SF
Manufacturer Internal Number
200003
Weight / LBS
5.25
Long Description
Pulley; Drum; Crowned Face; 4" Face Width; Bushed Mount; SF Bushing; Split Class; 6" Pulley Diameter; 3/4 To 2-3/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Bushing Bore Range
3/4 To 2-3/16 Inch | 19.05 To 55.563 Millimeter
Pulley Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh