https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-CRWN-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OXxpbWFnZS9qcGVnfGFHTmhMMmhsWlM4eE1EYzJPRFl4T0RNNE9UVXpOQzlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlEVWxkT1gxTlVYek13TUhnek1EQXVhbkJufGFjNjkyNDFiZTE1MjIxYzZlOTEwZDQ1YzFhNDgzNTg4MDhhMjVkNmZmZDRhMGI1NTYwNmRjYTI5ZmFiMzgwZTA
DODGE
DODGE
8X4 CR STL SPLT PUL G
DODGE DODGE
Description
8X4 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Pulley; Drum; Crowned Face; 4" Face Width; Bushed Mount; G Bushing; Split Class; 8" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats
Part #
200019
BDI #
264342
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/8X4-CR-STL-SPLT-PUL-G/p/264342
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.723
EAN
0782475129201
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
G
Class
Split
Number of Keyseats
1
Other Features
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8X4 CR STEEL SPLIT PULLEY G
Manufacturer Internal Number
200019
Weight / LBS
8.2
Long Description
Pulley; Drum; Crowned Face; 4" Face Width; Bushed Mount; G Bushing; Split Class; 8" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Pulley Diameter
8 Inch | 203.2 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bushing Bore Range
1-3/16 To 3-7/16 Inch | 30.163 To 87.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh