https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-CRWN-2ST-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5OHxpbWFnZS9qcGVnfGFESTVMMmhpWVM4eE1EYzJPREk1TkRNM09UVTFNQzlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlEVWxkT1h6SlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk2ZTAwMGVjNDg5ZjMyZTJmNTc1ZjdhZjNiZjYyNDZhYzE1M2QwMzIyMDI5NmE1MmRkMDAwZDQyYzNhNjhlNw
DODGE
DODGE
9X10 CR STL SPLT PUL 2-G
DODGE DODGE
Description
9 X 10 CR STEEL SPLIT PU ; POR SPLIT PULLEY
Pulley; Drum; Crowned Face; 10" Face Width; Bushed Mount; G Bushing; Split Class; 9" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats
Part #
200031
BDI #
264353
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/9X10-CR-STL-SPLT-PUL-2-G/p/264353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.898
EAN
0782475129317
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
G
Class
Split
Number of Keyseats
1
Other Features
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
9X10 CR STEEL SPLIT PULLEY 2-G
Manufacturer Internal Number
200031
Weight / LBS
19.6
Long Description
Pulley; Drum; Crowned Face; 10" Face Width; Bushed Mount; G Bushing; Split Class; 9" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats
Length Thru Bore
1 Inch | 25.4 Millimeter
Pulley Diameter
9 Inch | 228.6 Millimeter
Face Width
10 Inch | 254 Millimeter
Bushing Bore Range
1-3/16 To 3-7/16 Inch | 30.163 To 87.313 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh