https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHUXhMMmcwWVM4eE1ESTVOemcyTnpJd05qWTROaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3xmYjU0NTBlNzIwODJmZjVkMWU1Mzc0YjRhODQ2ZGE3Yzk3OTY1MzQyYmVhYTA2M2FmNmQ1ZTk1MTUwZTc1Mzlj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD20020X40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD20020X40 CONVEYOR PULLEY ; 20X20 MD DRUM XT40 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT40 Bushing; Mine Duty; 20" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
CMD20020X40
BDI #
17795744
Details
3546.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMD20020X40/p/17795744
Your Price
$ 3,546.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
135.17
EAN
0697950605296
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
298
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT40 Bushing; Mine Duty; 20" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
20 Inch | 508 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh