![CMD42032X45](/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHUXhMMmcwWVM4eE1ESTVOemcyTnpJd05qWTROaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3xmYjU0NTBlNzIwODJmZjVkMWU1Mzc0YjRhODQ2ZGE3Yzk3OTY1MzQyYmVhYTA2M2FmNmQ1ZTk1MTUwZTc1Mzlj)
![CMD42032X45](/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHUXhMMmcwWVM4eE1ESTVOemcyTnpJd05qWTROaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3xmYjU0NTBlNzIwODJmZjVkMWU1Mzc0YjRhODQ2ZGE3Yzk3OTY1MzQyYmVhYTA2M2FmNmQ1ZTk1MTUwZTc1Mzlj)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD42032X45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD42032X45 CONVEYOR PULLEY ; 42X32 MD DRUM XT45 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 42" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Part #
CMD42032X45
BDI #
17796296
Details
11677.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMD42032X45/p/17796296
Your Price
$ 11,677.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
750.916
EAN
0697950577593
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT45
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1654
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 42" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
42 Inch | 1066.8 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bushing Bore Range
2-15/16 To 4-7/16 Inch | 74.625 To 112.725 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh