https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Njl8aW1hZ2UvanBlZ3xhRGM1TDJoak9TOHhNREk1TnpnMk9Ua3lOalF6TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fGFlMTFjNmQ3YjViZjNjZDUzNTY0YTUwZDM3NzdiODkyYWUzNWQ3ZWQyM2EyZTM0YzUxN2M4NDAwNDQ0OTczOTc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES1432X35L3H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES1432X35L3H CONVEYOR PULLEY ; 14X32 MES DRUM XT35 3/8 HBL
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT35 Bushing; Elite Duty; 14" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Part #
CMES1432X35L3H
BDI #
22928076
Details
2588.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES1432X35L3H/p/22928076
Your Price
$ 2,588.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
79.81
EAN
0697950962825
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Elite Duty
Number of Keyseats
1
Other Features
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
176
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT35 Bushing; Elite Duty; 14" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh