![CMES1438X25L2](/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-PLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mjl8aW1hZ2UvanBlZ3xhR0UzTDJobE5DOHhNREk1TnpnMk9URXpPVGs1T0M5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZVRXhCUjE4ek1EQjRNekF3TG1wd1p3fDYxNjA1MGRiMzBkNDVjNTAxNjljMTJhOGI2YTAxNmY3NjNhZjQ2M2M4Nzc2YjNiZDIwNGM1MTU0NzJhOTlmNGM)
![CMES1438X25L2](/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-PLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mjl8aW1hZ2UvanBlZ3xhR0UzTDJobE5DOHhNREk1TnpnMk9URXpPVGs1T0M5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZVRXhCUjE4ek1EQjRNekF3TG1wd1p3fDYxNjA1MGRiMzBkNDVjNTAxNjljMTJhOGI2YTAxNmY3NjNhZjQ2M2M4Nzc2YjNiZDIwNGM1MTU0NzJhOTlmNGM)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES1438X25L2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES1438X25L2 CONVEYOR PULLEY ; 14X38 MES DRUM XT25 1/4 PL
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Part #
CMES1438X25L2
BDI #
22928086
Details
1957.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES1438X25L2/p/22928086
Your Price
$ 1,957.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
87.719
EAN
0697950962771
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Elite Duty
Number of Keyseats
1
Other Features
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
193
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh