https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-PLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mjl8aW1hZ2UvanBlZ3xhR0UzTDJobE5DOHhNREk1TnpnMk9URXpPVGs1T0M5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZVRXhCUjE4ek1EQjRNekF3TG1wd1p3fDYxNjA1MGRiMzBkNDVjNTAxNjljMTJhOGI2YTAxNmY3NjNhZjQ2M2M4Nzc2YjNiZDIwNGM1MTU0NzJhOTlmNGM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES1438X25L3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES1438X25L3 CONVEYOR PULLEY ; 14X38 MES DRUM XT25 3/8 PL
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Part #
CMES1438X25L3
BDI #
22928088
Details
2278.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES1438X25L3/p/22928088
Your Price
$ 2,278.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
92.19
EAN
0697950962764
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Elite Duty
Number of Keyseats
1
Other Features
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
203
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh