![CMES1457X30L4D](/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-DLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMTJ8aW1hZ2UvanBlZ3xhRFZrTDJoa055OHhNREk1TnpnMk9UVXdNRFEwTmk5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZSRXhCUjE4ek1EQjRNekF3TG1wd1p3fDkzNTZmNWM5ZDcwMzY1YzFkM2RmOWU4ZThmMDBmNjcyYWYwN2EzZDZkODg5MTAwMTZiNTVhYWMwMTJlZmQyMGY)
![CMES1457X30L4D](/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-DLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMTJ8aW1hZ2UvanBlZ3xhRFZrTDJoa055OHhNREk1TnpnMk9UVXdNRFEwTmk5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZSRXhCUjE4ek1EQjRNekF3TG1wd1p3fDkzNTZmNWM5ZDcwMzY1YzFkM2RmOWU4ZThmMDBmNjcyYWYwN2EzZDZkODg5MTAwMTZiNTVhYWMwMTJlZmQyMGY)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES1457X30L4D
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES1457X30L4D CONVEYOR PULLEY ; 14X57 MES DRUM XT30 1/2 DGL
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 14" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
CMES1457X30L4D
BDI #
22928225
Details
4817.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES1457X30L4D/p/22928225
Your Price
$ 4,817.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
134.127
EAN
0697950961842
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Elite Duty
Number of Keyseats
1
Other Features
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
296
Long Description
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 14" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh