https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTF8aW1hZ2UvanBlZ3xhR1kwTDJnMFpTOHhNRE0zTXpneU5URTJOek01TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8Njg2MGYxZWQxYjRiOWQ5NzA3NjU3Mjk1MmI5NDAxYzU5Nzg1NjRjYzM1MTcxOWVlOTQ0NDkzMTllNjViYWI1Nw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES1632X30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES1632X30 CONVEYOR PULLEY ; 16X32 MES DRUM XT30
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
CMES1632X30
BDI #
22928437
Details
1753.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES1632X30/p/22928437
Your Price
$ 1,753.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
83.04
EAN
0697950960753
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Elite Duty
Number of Keyseats
1
Other Features
Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
183
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh