https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Njl8aW1hZ2UvanBlZ3xhRGM1TDJoak9TOHhNREk1TnpnMk9Ua3lOalF6TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fGFlMTFjNmQ3YjViZjNjZDUzNTY0YTUwZDM3NzdiODkyYWUzNWQ3ZWQyM2EyZTM0YzUxN2M4NDAwNDQ0OTczOTc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES1632X30L3H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES1632X30L3H CONVEYOR PULLEY ; 16X32 MES DRUM XT30 3/8 HBL
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
CMES1632X30L3H
BDI #
22928445
Details
2548.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES1632X30L3H/p/22928445
Your Price
$ 2,548.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
95.64
EAN
0697950960708
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Elite Duty
Number of Keyseats
1
Other Features
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
211
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh