https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTF8aW1hZ2UvanBlZ3xhR1kwTDJnMFpTOHhNRE0zTXpneU5URTJOek01TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8Njg2MGYxZWQxYjRiOWQ5NzA3NjU3Mjk1MmI5NDAxYzU5Nzg1NjRjYzM1MTcxOWVlOTQ0NDkzMTllNjViYWI1Nw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES1844X40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES1844X40 CONVEYOR PULLEY ; 18X44 MES DRUM XT40
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; MXT40 Bushing; Elite Duty; 18" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
CMES1844X40
BDI #
22929250
Details
2304.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES1844X40/p/22929250
Your Price
$ 2,304.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
130.05
EAN
0697950956756
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Elite Duty
Number of Keyseats
1
Other Features
Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
287
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; MXT40 Bushing; Elite Duty; 18" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh