https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Njl8aW1hZ2UvanBlZ3xhRGM1TDJoak9TOHhNREk1TnpnMk9Ua3lOalF6TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fGFlMTFjNmQ3YjViZjNjZDUzNTY0YTUwZDM3NzdiODkyYWUzNWQ3ZWQyM2EyZTM0YzUxN2M4NDAwNDQ0OTczOTc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES2063X40L4H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES2063X40L4H CONVEYOR PULLEY ; 20X63 MES DRUM XT40 1/2 HBL
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MXT40 Bushing; Elite Duty; 20" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
CMES2063X40L4H
BDI #
22931126
Details
7508.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES2063X40L4H/p/22931126
Your Price
$ 7,508.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
227.8
EAN
0697950951423
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Elite Duty
Number of Keyseats
1
Other Features
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
502
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MXT40 Bushing; Elite Duty; 20" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh