https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTF8aW1hZ2UvanBlZ3xhR1kwTDJnMFpTOHhNRE0zTXpneU5URTJOek01TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8Njg2MGYxZWQxYjRiOWQ5NzA3NjU3Mjk1MmI5NDAxYzU5Nzg1NjRjYzM1MTcxOWVlOTQ0NDkzMTllNjViYWI1Nw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES2426X45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES2426X45 CONVEYOR PULLEY ; 24X26 MES DRUM XT45
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; MXT45 Bushing; Elite Duty; 24" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Part #
CMES2426X45
BDI #
22931458
Details
3637.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES2426X45/p/22931458
Your Price
$ 3,637.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
143.76
EAN
0697950950471
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT45
Class
Elite Duty
Number of Keyseats
1
Other Features
Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
317
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; MXT45 Bushing; Elite Duty; 24" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bushing Bore Range
2-15/16 To 4-7/16 Inch | 74.625 To 112.725 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh