![CMW14038H25](/medias/INDM-GPLYXXX-WNG-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRqTDJnME55OHhNREk1TnpnM01EYzBOVFl6TUM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8NDQzMTgxYjY2YTBmYjk1Y2QxOGY4ZWNiNWM3ZWM3MzRmMzkxYTI3MWNmMTM2ZGRiY2I5OGNmNzE2MDRmMmNmNg)
![CMW14038H25](/medias/INDM-GPLYXXX-WNG-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRqTDJnME55OHhNREk1TnpnM01EYzBOVFl6TUM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8NDQzMTgxYjY2YTBmYjk1Y2QxOGY4ZWNiNWM3ZWM3MzRmMzkxYTI3MWNmMTM2ZGRiY2I5OGNmNzE2MDRmMmNmNg)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMW14038H25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMW14038H25 ; 14X38 MD WING H25 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; M-HE25 Bushing; Mine Duty; 14" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Part #
697950667881
BDI #
17796710
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMW14038H25/p/17796710
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
172.974
EAN
0697950667881
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE25
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
381
Long Description
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; M-HE25 Bushing; Mine Duty; 14" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh