https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-MDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTZ8aW1hZ2UvanBlZ3xhR1ZpTDJnNVpTOHhNRFEwTnpjeU16ZzFOVGt3TWk5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8NDE3MWY4ZDFiMWY5NDRkNGFiNDkyYWMxNzM5NTE0Nzc4MDNjYzg0MjJiMGQ1MWViZGZmNDUyNzVmYTM0OGY1NQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMW14044X25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMW14044X25 CONVEYOR PULLEY ; 14X44 MD WING XT25 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; MXT25 Bushing; Mine Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Part #
CMW14044X25
BDI #
17796725
Details
4342.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMW14044X25/p/17796725
Your Price
$ 4,342.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
171.91
EAN
0697950573229
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
379
Long Description
Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; MXT25 Bushing; Mine Duty; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Pulley Diameter
14 Inch | 355.6 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh