https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRqTDJnME55OHhNREk1TnpnM01EYzBOVFl6TUM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8NDQzMTgxYjY2YTBmYjk1Y2QxOGY4ZWNiNWM3ZWM3MzRmMzkxYTI3MWNmMTM2ZGRiY2I5OGNmNzE2MDRmMmNmNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMW14051H30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMW14051H30 ; 14X51 MD WING H30 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; M-HE30 Bushing; Mine Duty; 14" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Part #
697950667782
BDI #
17796735
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMW14051H30/p/17796735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
152.998
EAN
0697950667782
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE30
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
337
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; M-HE30 Bushing; Mine Duty; 14" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh