https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRqTDJnME55OHhNREk1TnpnM01EYzBOVFl6TUM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8NDQzMTgxYjY2YTBmYjk1Y2QxOGY4ZWNiNWM3ZWM3MzRmMzkxYTI3MWNmMTM2ZGRiY2I5OGNmNzE2MDRmMmNmNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMW14057H25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMW14057H25 ; 14X57 MD WING H25 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; M-HE25 Bushing; Mine Duty; 14" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Part #
697950667669
BDI #
17796744
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMW14057H25/p/17796744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
184.324
EAN
0697950667669
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE25
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
406
Long Description
Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; M-HE25 Bushing; Mine Duty; 14" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh