https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-QDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTZ8aW1hZ2UvanBlZ3xhR0k0TDJnNU9TOHhNREk1TnpnM01UQTNNek14TUM5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZVVVJVV1Y5TldGUmZNekF3ZURNd01DNXFjR2N8MzJjN2U3ZDdmMjYwNWI2MTM5YmEwNTQ1MzliMTJhZTRlYzM5Mjg2ZGY4NTViOWMwYzk5Nzg2YTk2ODlkMDViMg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CQD24026X35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CQD24026X35 CONVEYOR PULLEY ; 24X26 QD DRUM XT35 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; MXT35 Bushing; Quarry Duty; 24" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Part #
CQD24026X35
BDI #
17797459
Details
6585.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CQD24026X35/p/17797459
Your Price
$ 6,585.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
254.47
EAN
0697950562469
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Quarry Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
561
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; MXT35 Bushing; Quarry Duty; 24" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh