https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-SDTY-CF-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNTF8aW1hZ2UvanBlZ3xhRE0zTDJobU5pOHhNREk1TnpnM01qSXlNREU1TUM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZVMFJVV1Y5RFJsOU5XRlJmTXpBd2VETXdNQzVxY0djfDFhY2Y2MjFjYmI0ZDQzNzhjNjdhYTA3ZTExOGJiZjRhYTkzNDE3NmVlNDgzMzFhYzA1MGZkZTI4ZTVhMGQzNzg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSCF30013X20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSCF30013X20 CONVEYOR PULLEY ; 30"DAI X 13"W CWN FACE STD DTY
Conveyor Pulley; Wing; Crowned Face; 13" Face Width; Bushed Mount; MXT20 Bushing; Standard Duty; 30" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1-13/32" Length Thru Bore; 1 Keyseats
Part #
CSCF30013X20
BDI #
24709726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSCF30013X20/p/24709726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
165.15
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT20
Class
Standard Duty
Number of Keyseats
1
Other Features
Clean Flight
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Pulley; Wing; Crowned Face; 13" Face Width; Bushed Mount; MXT20 Bushing; Standard Duty; 30" Pulley Diameter; 3/4 To 2" Bushing Bore Range; 1-13/32" Length Thru Bore; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 19.05 To 50.8 Millimeter
Face Width
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh