![CSD04022X15](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy)
![CSD04022X15](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD04022X15
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD04022X15 CONVEYOR PULLEY ; 04X22 SD DRUM XT15 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; MXT15 Bushing; Standard Duty; 4" Pulley Diameter; 5/8 To 1-1/2" Bushing Bore Range; 1-1/8" Length Thru Bore; 1 Keyseats
Part #
CSD04022X15
BDI #
17797662
Details
617.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD04022X15/p/17797662
Your Price
$ 617.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
9.761
EAN
0697950561424
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT15
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
21.5
Long Description
Conveyor Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; MXT15 Bushing; Standard Duty; 4" Pulley Diameter; 5/8 To 1-1/2" Bushing Bore Range; 1-1/8" Length Thru Bore; 1 Keyseats
Pulley Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
22 Inch | 558.8 Millimeter
Bushing Bore Range
5/8 To 1-1/2 Inch | 15.875 To 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh