![CSD18026H40L3H](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MHE-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTZ8aW1hZ2UvanBlZ3xhRGM1TDJnNE5TOHhNREk1TnpnM016UXpNall3Tmk5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZVMFJVV1Y5TlNFVmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fDhiOTg2NTUxMmY3OGMzNjAyMWJkNzAzZmQ2MWMxZmZiNDY0ZDJjMTNiMjYyNTZjMjQ1YjNlM2JhMDg0ODYxODU)
![CSD18026H40L3H](/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MHE-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTZ8aW1hZ2UvanBlZ3xhRGM1TDJnNE5TOHhNREk1TnpnM016UXpNall3Tmk5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZVMFJVV1Y5TlNFVmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fDhiOTg2NTUxMmY3OGMzNjAyMWJkNzAzZmQ2MWMxZmZiNDY0ZDJjMTNiMjYyNTZjMjQ1YjNlM2JhMDg0ODYxODU)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD18026H40L3H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD18026H40L3H ; 18X26 SD DRUM H40 NO BSH LAGG
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; M-HE40 Bushing; Standard Duty; 18" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Part #
697950563763
BDI #
17798333
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD18026H40L3H/p/17798333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
78.996
EAN
0697950563763
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE40
Class
Standard Duty
Number of Keyseats
1
Other Features
0.375 Inch Herringbone Lagging Thickness | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
176
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; M-HE40 Bushing; Standard Duty; 18" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Face Width
26 Inch | 660.4 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.225 To 101.6 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh