https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRm1MMmc1TWk4eE1ESTVOemczTXpBM01qRTFPQzlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOU0VWZk16QXdlRE13TUM1cWNHY3w5YzY0MGRmYzM3NjY5MjE4OWZiMzIzM2VmMGJiODg2N2VhNWJjZDFlYWFmNTJjNDEyMWNlOGM4MWZkMzgzZTY5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD24044H70
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD24044H70 ; 24X44 SD DRUM H70 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; M-HE70 Bushing; Standard Duty; 24" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 4.45" Length Thru Bore; 1 Keyseats
Part #
697950616995
BDI #
17799011
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD24044H70/p/17799011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
212.472
EAN
0697950616995
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE70
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
468
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; M-HE70 Bushing; Standard Duty; 24" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 4.45" Length Thru Bore; 1 Keyseats
Face Width
44 Inch | 1117.6 Millimeter
Bushing Bore Range
4-7/16 To 7 Inch | 112.725 To 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.45 Inch | 113.03 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh