https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRm1MMmc1TWk4eE1ESTVOemczTXpBM01qRTFPQzlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOU0VWZk16QXdlRE13TUM1cWNHY3w5YzY0MGRmYzM3NjY5MjE4OWZiMzIzM2VmMGJiODg2N2VhNWJjZDFlYWFmNTJjNDEyMWNlOGM4MWZkMzgzZTY5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD30063H60
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD30063H60 ; 30X63 SD DRUM H60 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; M-HE60 Bushing; Standard Duty; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 5-1/4" Length Thru Bore; 1 Keyseats
Part #
697950620497
BDI #
17799226
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD30063H60/p/17799226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
479.878
EAN
0697950620497
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE60
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1072
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; M-HE60 Bushing; Standard Duty; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 5-1/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.025 To 152.4 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh